The DCC Home manufactured by Thermolec is anEnergy Management System specially designed toallow the connection of an EV Charger, in a houseor dwelling, to an electrical panel that is at fullcapacity and would otherwise need to have anexpensive service upgrade.

RVE DCC-10-60A EV Energy Management System 240/208V, 60A breaker included, Max 200A
Description
Specifications
Brand Name | RVE | Sub Brand | DCC |
Item Name | Charge Controller | Type | Demand |
Input Voltage | 240/208 VAC | Input Current | 60 A |
Load Current | 200 A | Dimensions | 11 in W x 4-1/2 in D x 11 in H |
Mounting | Wall/Ceiling | Operating Temperature | 32 - 113 °F |
Environmental Conditions | -4 to 158 °F Storage | For Use With | Electric Vehicle |
Includes | EV Charger Breaker and Split Core Current Transformers (CT) | Standards | cULus Listed, CSA Certified, CAN C22.2 14-13, UL 508 |
UPC | 628451514176 |
Packages
1 - UNIT - 1 |