RVE DCC-10-60A-3R EV Energy Management System 240/208V, Max 200A, 60A Breaker included, NEMA 3R enclosure
Description
DCC-10 is an EV Energy Management System (EVEMS) specifically designed to allow the connection of a charger to the main feeder of the panel without affecting the load calculation. Ideal for the installation of chargers in single family homes.Designed for an outdoor installation.How it works: DCC does a real-time reading of the total power consumption of a home or condo electrical panel;- It detects when the total power consumption of the main circuit breaker exceeds 80% and temporarily de-energizes the charger.- When DCC detects that the total power consumption of the electrical panel is less than 80% for more than 15 minutes it automatically re-energizes the charger.DCC will only allow power to be delivered to the EV charger if the total demand of the panel is below its full capacity. Gen-3 of the DCC-10 has the ability to receive and transmit load shedding instructions from an external energy management system via a dry contact input and output.
Specifications
Brand Name | RVE | Sub Brand | DCC |
Item Name | Charge Controller | Type | Demand, 1-Phase |
Input Voltage | 208 - 240 VAC | Input Current | 60 A |
Load Current | 200 A | Dimensions | 13 in W x 8 in D x 14 in H |
Enclosure Standard | NEMA 3R | Mounting | Wall/Ceiling |
Operating Temperature | -22 to 113 °F | For Use With | Electric Vehicle |
Includes | EV Charger Breaker and Split Core Current Transformers (CT) | Standards | cULus Listed, CSA Certified |
UPC | 628451514213 |
Packages
1 - UNIT - 1 |