DCC-9, manufactured by Thermolec is an Energy Management System specially designed to allow the connection of an EV Charger to the main feeder of a panel without affecting the load calculation.

RVE DCC-9-60A EV Energy Management System Splitter Box 120/240-208V, 60A Breaker included, Max 125A
Description
Specifications
Brand Name | RVE | Sub Brand | DCC |
Item Name | Charge Controller | Type | 1-Phase |
Input Voltage | 120/240 - 208 V | Input Current | 60 A |
Load Current | 125 A | Dimensions | 12 in W x 7-1/2 in D x 12 in H |
Operating Temperature | -30 to 45 °C | Includes | Charge Controller, Splitter Box, EV Charger Breaker, (2) Pre-Wired Current Transformer |
Application | For Electric Vehicles | UPC | 628451514039 |
Packages
1 - UNIT - 1 |