Abbotsford
dctdcc960a

RVE DCC-9-60A EV Energy Management System Splitter Box 120/240-208V, 60A Breaker included, Max 125A

Price $1,295.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RECHARGE VEHICULE ELECTRIQUE
Manufacturer #:DCC-9-60A
Documents Documents

Description

DCC-9, manufactured by Thermolec is an Energy Management System specially designed to allow the connection of an EV Charger to the main feeder of a panel without affecting the load calculation.

Specifications

Brand Name RVE Sub Brand DCC
Item Name Charge Controller Type 1-Phase
Input Voltage 120/240 - 208 V Input Current 60 A
Load Current 125 A Dimensions 12 in W x 7-1/2 in D x 12 in H
Operating Temperature -30 to 45 °C Includes Charge Controller, Splitter Box, EV Charger Breaker, (2) Pre-Wired Current Transformer
Application For Electric Vehicles UPC 628451514039

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok