dctdcc950a

DCC-9-50A Charge Controller 1-Phase 120/240 - 208 V, 50 A Input 125 A Load

In Stock
Price $1,410.06 / EA
Qty EA
Manufacturer:RECHARGE VEHICULE ELECTRIQUE
Manufacturer #:dcc-9-50a

Description

DCC-9, manufactured by Thermolec is an Energy Management System specially designed to allow the connection of an EV Charger to the main feeder of a panel without affecting the load calculation.

Specifications

Brand Name DCC Tech Item Name Charge Controller
Type 1-Phase Input Voltage 120/240 - 208 V
Input Current 50 A Load Current 125 A
Dimensions 12 in W x 7-1/2 in D x 12 in H Operating Temperature -30 to 45 °C
Includes Charge Controller, Splitter Box, EV Charger Breaker, (2) Pre-Wired Current Transformer Application For Electric Vehicles

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok