Abbotsford
vanm21015

VANTERAORPORATED M210-15 15Amp Controller Parking Lot

Price $411.64 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VANTERA
Manufacturer #:M210-15

Description

Intelligent parking lot control is a smart power receptacle that can replace any existing parking stall power outlet. It measures temperature and wind chill and is factory programmed to automatically regulate the optimum power flow to ensure strong starts at any temperature. Its user friendly design tells if there's power at the plug and if their block heater is shorted or has a break in the circuit. Each IPLC handles two circuits and is provided with factory programming. Each outlet can be individually programmed to suit specific needs. Standard schedule for car parking lots, profile changes can be made with a Data-Mate. Comes with 15 A rated receptacle for installation with 15 A breakers.

Specifications

Brand Name IPLC Item Name Intelligent Parking Lot Control
Type 2-Circuit Amperage Rating 15 A
Dimensions 4.41 in W x 2.21 in D x 3.54 in H Frequency Rating 60 Hz
Material Die-Cast Zinc Mounting Type Screw
Standards CSA Certified Application For Car Parking Lots

Packages

1 - UNIT - 1 12 - UNIT - 12 72 - UNIT - 72
This website uses cookies to ensure you get the best experience on our website. Read more
Ok