Abbotsford
wathbpem1

WATT STOPPER HBP-EM1 High Bay EM-1 Extender Module, White

Price $10.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:HBPEM1

Description

High Bay Extender Module, Passive Infrared, 120/230/347VAC, 360-deg Field of View.FEATURES:* Sensor - Low Voltage, Passive Infrared* Type - High Bay Occupancy Sensor* Voltage - 120/230/347 VAC* Field of View - deg - 360-deg* Coverage - area - 15-40 sq-ft * Beam Pattern - 100-feet Diameter At 40-ft Height* Color - White* Mount - Surface* Operating Temperature: 32-158 deg F. * Humidity: 20-90 Percent

Specifications

Brand Name WattStopper Sub Brand Pass & Seymour
Item Name High/Low-Bay Extender Module Material Plastic
Type High Bay Occupancy Sensor Voltage Rating 24 VDC
Color/Finish White Application For Warehouses, Industrial Floor Parking Lots
UPC 754182935093

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok