Abbotsford
steis360dw

STEINEL 60261 120V 360 Degree Ceiling Mount Outdoor Occupancy Sensor, White

Price $243.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STEINEL
Manufacturer #:60261

Description

IS 360 ceiling mount outdoor occupancy sensor. 360° coverage with up to 40 ft reach. 720 switching zones for highly accurate small motion detection. Coverage area may be customized with supplied snap-on shrouds and through fine-tune rotation adjustment. Precision molded lens is distortion free and watertight. Detects motion directly beneath sensor for immediate detection. Light level feature allows lighting to remain off during daylight regardless of occupancy. Automatically adjusts to temperature changes keeping sensitivity and coverage consistent. Built in surge protection with auto-reset. Raintight IP54 rated. Suitable for interior or exterior use.

Specifications

Brand Name Steinel Item Name Occupancy Sensor
Type Outdoor Voltage Rating 120 V
Sensor Type Passive Infrared Sensing Distance 12 m
Coverage Area 40 ft Color White
Mounting Type Ceiling Frequency Rating 60 Hz
Maximum Load Capacity 600 W Material Plastic
Dimensions 4.7 in L x 4.7 in W x 3.9 in D Degree of Protection IP54
Temperature Rating -4 to 122 °F Standards cULus Listed, CSA Certified, RoHS Compliant
Application For Interior such as Vestibules and Garages, Exterior Such as Entryways, Carports, Balconies, Building Soffits

Packages

1 - UNIT - 1