Abbotsford
cwdahacdt2000

COOPER INDUSTRIES 2000 Sq.Ft. 32kHz 2-Way MicroSet Dual Tech Low Voltage Ceiling Sensor

Price $266.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AHAC-DT-2000

Description

The dual technology sensor’s combination of ultrasonic and passive infrared technologies offers the most complete sensing equipment available today. MicroSet self-adjusting dual technology sensors drastically simplify and reduce a contractor’s installation and adjustment time period.

Specifications

Brand Name Cooper Industries Sub Brand MicroSet
Item Name Occupancy Sensor Type Dual Technology, Maintained
Voltage Rating 10 - 30 VDC Sensor Type Occupancy
Viewing Angle 360° Coverage Area 2000 ft²
Color White Mounting Type Ceiling
Frequency Rating 32 kHz Dimensions 4-1/2 in L x 0.8 in W x 1.42 in H
Standards NOM Certified, cULus Listed UPC 032664748752

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok