Abbotsford
lutloscdt2000wh

LUTRON LOS-CDT Series Dual Technology Ceiling-Mount Sensor (2000 Sq.Ft. Coverage), White

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:LOS-CDT-2000-WH
Documents Documents

Description

The LOS-CDT Series dual technology ceiling-mount sensors can integrate into Lutronsystems or function as stand-alone controls using a Lutron power pack. The technology eliminates manual sensitivity and timer adjustments during installation and over the life of the product.

Specifications

Brand Name Lutron Sub Brand LOS-CDT series
Item Name Occupancy Sensor Type Dual Technology, Indoor
Voltage Rating 20 - 24 VDC Sensor Type Ultrasonic, Passive Infrared
Sensing Distance 6.7 m, 9.8 m, 19.5 m Viewing Angle 360°
Coverage Area 2000 ft² Color White
Mounting Type Ceiling Series/Model LOS-CDT
Response Time 30 min Material Plastic
Dimensions 38 mm D Mounting Height 2.4 m
Temperature Rating 0 °C to 40 °C Standards UL, cUL Listed
Application For Lighting Control UPC 027557212373

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok