watdt300

WATT STOPPER DT-300 24V DT-300 Series Dual technology Ceiling Sensor, White

In Stock
Price $299.42 / EA
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:dt-300

Description

The DT-300 Series Dual technology Ceiling Sensors combine the benefits of passive infrared (PIR) and ultrasonic technologies to detect occupancy. Sensors have a flat, unobtrusive appearance and provide 360 degrees of coverage. FEATURES AND BENEFITS: - Product Environmental Profile - Architecturally appealing low-profile appearance - Auto set automatically selects optimal settings for each space - Walk-through mode increases savings potential - Ultrasonic diffusers give more comprehensive coverage - Plug terminal wiring for quick and easy installation - Accepts low-voltage switch input for manual-on operation - Automatic or manual-on operation when used with a BZ-150 Power Pack

Specifications

Brand Name WattStopper Sub Brand Wattstopper
Item Name Occupancy Sensor Type Dual Technology
Voltage Rating 24 VAC/VDC Amperage Rating 43 mA
Sensor Type Passive Infrared Sensing Distance 13.4 m
Viewing Angle 0 - 360° Color White
Mounting Type Surface, Center Material Plastic
Dimensions 25.9 mm D Application For Classrooms, Open Office, Large Offices, Computer Rooms, Commercial
UPC 754182913824

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok