WATT STOPPER DT-355 DT-355 Series Dual Technology Line Voltage Ceiling Sensor, White
Description
Wattstopper’s low profile DT-355 dual technology occupancy sensor combines the benefits of passive infrared (PIR) and ultrasonic technologies. the sensor mounts on the ceiling with a flat, unobtrusive appearance and provides 360 degrees of coverage.FEATURES AND BENEFITS:- Architecturally appealing low profile appearance- Auto set automatically selects optimal settings for each space- Ultrasonic diffusers give more comprehensive coverage- Operates at 120, 277 or 347VAC, 50/60Hz- Terminal wiring for quick and easy installation- Walk-through mode increases savings potential
Specifications
Brand Name | WattStopper | Sub Brand | Pass & Seymour |
Item Name | Line Voltage Occupancy Sensor | Type | Dual Technology |
Voltage Rating | 24 VAC/VDC | Amperage Rating | 35 mA |
Sensor Type | Passive Infrared | Sensing Distance | 13.4 m |
Viewing Angle | 0 - 360° | Color | White |
Mounting Type | Surface, Center | Frequency Rating | 0 - 60 Hz |
Maximum Load Capacity | 800 W | Material | Plastic |
Dimensions | 25.9 mm D | Application | For Classrooms, Open Office, Large Offices, Computer Rooms, Commercial |
UPC | 754182913848 |
Packages
1 - UNIT - 1 |