Abbotsford
wathbp112l7

WATT STOPPER HBP-112-L7 120/277/347V HBP Series High Bay Passive Infrared (PIR) Occupancy Sensor, White

Price $80.28 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:HBP112L7

Description

The HBP Series High Bay Passive Infrared (PIR) Occupancy Sensors provide automatic control of individual LED and fluorescent lighting fixtures in warehouses and other indoor high and low bay spaces. The lens is engineered to provide reliable coverage from a wide range of mounting heights (15’ to 40’), and coverage can be masked for aisleway applications using a snap-on accessory (included). A hold-off daylighting feature keeps lighting off when the ambient light level is above the selected threshold. Time delay and light level settings can be adjusted via function-specific trimpots. The HBP-111 can also be adjusted remotely using a wireless configuration tool.FEATURES AND BENEFITS: - RoHS Compliant- Compact line voltage sensor with integral lens for all high bay applications- 360° coverage (from 15’-40’); rotatable snap-on aisleway masking- Adjustible time delay and hold-off daylighting level- 120, 277, 347V, 60Hz or 230V, single phase, 50Hz operation- UL listed snap-in mounting hardware

Specifications

Brand Name WattStopper Sub Brand Pass & Seymour
Item Name Occupancy Sensor Type High Bay, Automatic On/Off
Voltage Rating 120/230/277/347 VAC Amperage Rating 1 A
Sensor Type Passive Infrared Viewing Angle 360°
Coverage Area 15 - 40 ft² Color White
Mounting Type Surface Frequency Rating 60 Hz
Maximum Load Capacity 0.2 W Response Time 15 min
Lens Type LED Terminal Connection Flying Leads
Material Plastic Temperature Rating 32 - 158 °F
Standards RoHS Compliant Application For Warehouses, Gymnasiums, Distribution Centers, High Bay Indoor Spaces
UPC 754182935116

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok