Abbotsford
pasl1430fi

PASS & SEYMOUR L1430-FI 30Amp 125/250V 3-Pole/4-Wire Turnlok® NEMA L1430 Flanged Inlet, Grey

Price $105.30 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L1430FI

Description

FEATURES AND BENEFITS:• Interior components constructed of high-grade brass material for physical and electrical integrity.• High-impact thermoplastic housing withstands on-the-job abuse.• Ratings and NEMA configurations are clearly visible on flange face, for fast I.D. while in use.

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Turnlock Flanged Inlet Type Flanged Inlet
Voltage Rating 125/250 V Amperage Rating 30 A
Conductor Size 4 AWG Number of Conductors 4
Material Nylon Color Gray
Number of Ports 2 Diameter 3.1 in
Mounting Recessed/Flush NEMA Rating L14-30P
Standards UL 498 Application Industrial Spec Grade
UPC 785007143027

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok