APPLETON GROUP CANADA LTD ARI1023 Powertite™ Pin and Sleeve Receptacle Interior Replacement, Grounding Style 2 (Shell and Extra Pole) 100 A, 3 P, 2 Wires
Description
POWERTITE® Receptacle made of aluminium material epoxy powder coat, Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus. Available in 30, 60, 100, 150, 200 and 400 A units. Available in two grounding styles: style 1 (shell only) and style 2 (shell and extra pole).
Specifications
| Brand Name | Appleton | Sub Brand | Powertite™ |
| Item Name | Pin and Sleeve Receptacle Interior | Voltage Rating | 600 VAC, 250 VDC |
| Frequency Rating | 50 - 400 Hz | Amperage Rating | 100 A |
| Number of Poles | 3 | Type | Replacement, Grounding Style 2 (Shell and Extra Pole) |
| Number of Wires | 2 | Material | Copperfree Aluminum |
| Temperature Rating | -40 to 107 °C | For Use With | API-1023 Plug |
| Standards | UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11 | UPC | 781381166317 |
Packages
| 1 - UNIT - 1 |