Abbotsford
appaerc23

EGS 3/4 inch Appleton AERC Series Mounting Box

Price $54.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:AERC23CN

Description

Aluminum Mounting Boxes for Powertite® 30.

Specifications

Brand Name Appleton Item Name Mounting Box
Type Feed-Though, Straight Angle Length 5-1/4 in
Width 3-3/8 in Material Metal
For Use With Powertite 30 A Pin and Sleeve Receptacles Connectors and Plugs Standards NEC/CEC Certified
UPC 781381480611

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok