Abbotsford
appaerc46

EGS 1-1/4 inch Appleton AERC Series Mounting Box

Price $68.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:AERC46

Description

AE series mounting box housings are copper free (4/10 of 1% max) aluminum. Choice of several mounting boxes permits different types of installations. It is suitable for locations where weatherproof enclosure is required such as shipping docks, ports, ship to shore applications.

Specifications

Brand Name Appleton Item Name Mounting Box with Front Opening
Type 2-Outlet, Weatherproof Material Copper-Free Aluminum
Mounting Type Ceiling, Lug, Wall Series/Model AE
Cable Entry 1-1/4 in For Use With Powertite 60 A and 100 A Receptacles
Application For Locations Where Weatherproof Enclosure is Required Such as Shipping Docks, Ports, Ship to Shore Applications UPC 781381229562

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok