Abbotsford
APPARC1023CD

APPLETON GROUP CANADA LTD ARC1023CD 100A CONN BODY ASST 3P S2

Price $707.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:ARC1023CD

Description

Powertite Grounding Style 2 Connector Body, Number Of Poles: 3, Number Of Wires: 2, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 1 PH, Materia

Specifications

Brand Name Appleton Group Sub Brand Powertite
Type Grounding Style 2 Connector Body Voltage Rating 600//250 VAC//VDC
Amperage Rating 100 A Number of Poles 3 Pole
Number of Wires 2 NEMA Rating NEMA 3, 3R, 4, 4X
Material Copperfree (4/10 Of 1 PCT Maximum) Aluminum Phase 1
Temperature Rating -40 to 107 C Standards UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11
Application For ACP1023CD Clamping Ring Plug UPC 781381440486

Packages

1 - UNIT - 1