Abbotsford
APPACP3044BCRS

APPLETON GROUP CANADA LTD ACP3044BCRS 30AMP PLUG 4W-4P STYLE 1

Price $318.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:ACP3044BCRS

Description

Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phas

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Clamping Ring Male Plug Type Style 1, Metallic
Number of Wires 4 Number of Poles 4
Voltage Rating 600 VAC At 50 - 400 Hz, 250 VDC Amperage Rating 30 A
Conductor Size 10-6 AWG Building, 10-8 AWG Extra Flex Phase 3
Terminal Connection Pressure Wire Temperature Rating -40 to 107 °C
Contact Material Copperfree Aluminum NEMA Rating NEMA 3, 3R, 4, 4X
Material Copperfree Aluminum, Glass Filled Polyester Insulation Grounding Yes
Environmental Conditions -40 to 107 C For Use With ADR3044 Receptacle and ARC3044BC Connector Body
Standards UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11 Application For Reverse Service Generator Applications, Designed to Supply Power to Portable or Fixed Electrical Equipment Such as Motor Generator Units, Welders, Pumps, Compressors, Cellular Relay Stations and Similar Apparatus, Ideal for use on Shipping Docks, Ports and Other Ship to Shore Applications
UPC 781381710473

Packages

1 - UNIT - 1