Abbotsford
APPACP6034BCP4

APPLETON GROUP CANADA LTD ACP6034BCP4 Plug cable EXP-PRF polarized pin 3P 4W 60A 600V

Price $496.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:ACP6034BCP4

Description

Appleton powertite series uses the versatile pin and sleeve design to provide safe, reliable power for any types of heavy duty equipment, fixed or portable. Available in 30, 60, 100, 150, 200 and 400 Amp designs, these plugs and receptacles are built of triple coated, aluminum to withstand harsh weather, corrosive atmospheres and rough working conditions. Safety features include widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene bushing that seals out water and dust. Shell only or shell plus extra pole grounding designs provide safe, “make first, break last” grounding. Both standard and reverse service versions are available, and field conversion between the two is simple using a matching plug and receptacle for most styles. Environments and any other applications that requires NEMA 4X protection. Any applications that requires rugged, weatherproof electrical connections. Water resistant and suitable for use from –40°F/–40°C to 225°F/107°C. Standard or reverse service (e.g., to supply power to a receptacle from the plug on a generator); field convertible. Appleton also offers a nonmetallic plug designed to work with Powertite receptacles.

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Clamping Ring Male Plug Type Polarised
Number of Wires 3 Number of Poles 4
Voltage Rating 600 VAC, 250 VDC Amperage Rating 60 A
Conductor Size 6-2 AWG Building, 6-4 AWG Extra Flex Terminal Connection Pressure Wire
Temperature Rating -40 to 107 °C NEMA Rating 3, 3R, 4, 4X
Material Copperfree Aluminum Grounding Shell and Extra Pole
For Use With ADR6034 Receptacle Standards UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11
Application Designed to Supply Power to Portable or Fixed Electrical Equipment Such as Motor Generator Units, Welders, Pumps, Compressors, Cellular Relay Stations and Similar Apparatus UPC 781381770880

Packages

1 - UNIT - 1