Abbotsford
cwds42

COOPER INDUSTRIES S42-SP 30Amp/50Amp 250V NEMA 6-30P/NEMA 6-50P 2-Pole/3-Wire Commercial Grade Power Plug, Black

Price $21.48 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:S42-SP

Description

Commercial Grade - Power Plugs 2-Pole, 3-Wire Dual current model furnished with blades for 30 or 50 amp applications. Terminals have pressure plates to protect wires. Made from abuse resistant thermoplastic.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Number of Wires 3 Number of Poles 2
Material Vinyl UPC 032664517846

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok