Abbotsford
lev515pv

LEVITON MANUFACTURING OF CANADA 515PV 15Amp 125V 2-Pole/3-Wire NEMA 5-15P Straight Blade Plug, Yellow

Price $4.64 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON
Manufacturer #:515PV

Description

These rugged 15Amp Straight Blade Plugs are moisture, chemical and abuse-resistant, And they’re ideal for indoor and outdoor use. Our EPTR rubber-backed plugs and connectors stand up to rough use, protecting against dirt and moisture. The deep-slotted, backed-out terminal screws draw backwire clamps securely over stripped leads for maximum conductivity.

Specifications

Brand Name Leviton Sub Brand RESIDENTIAL PLUGS AND CONNECT
Item Name Straight Blade Male Plug Type Straight Blade
Number of Wires 3 Number of Poles 2
Voltage Rating 125 V Amperage Rating 15 A
Conductor Size 18-12 AWG Color/Finish Yellow
Cord Size 0.245 - 0.7 in Temperature Rating -40 °C to 60 °C
Contact Material Brass NEMA Rating 5-15P
Material PVC Grounding Grounding
Mounting Type Cable Dimensions 1.54 in dia x 2.77 in H
Environmental Conditions UL 94 Requirements, V2 Rated Flammability Includes Zinc Plated Steel Assembly Screws
Standards ANSI C73, CSA File Number LR406, UL 498, UL File Number E13393, CSA C22.2 No. 42, NOM 057 Certified, NEMA WD-6 Application Commercial
UPC 078477841242

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok