COOPER WIRING DEVICES AHCL2130P PLUG CCL 30A 120/208V4P5W BLK/BLU
Specifications
Brand Name | Cooper Wiring Devices | Type | Locking Plug |
Number of Wires | 5 | Number of Poles | 4 |
Material | Nylon | UPC | 032664755637 |
Packages
10 - UNIT - (10) |
Brand Name | Cooper Wiring Devices | Type | Locking Plug |
Number of Wires | 5 | Number of Poles | 4 |
Material | Nylon | UPC | 032664755637 |
10 - UNIT - (10) |