dwh200510m

MOLEX 20051-0M 20A 120V Woodhead® Super-Safeway® In-Line Industrial GFCI

Availablefor Backorder
Price $165.64 / EA
Qty EA
Manufacturer:MOLEX
Manufacturer #:20051-0M

Description

Super-Safeway™ Wide range of plug and connector products assures the proper fit for any application. Electromagnetic latching mechanism prevents nuisance tripping during rough service applications. Rugged, rain-proof, UV-stabilized enclosure resists abuse, sunlight, oils and chemicals. Open neutral sensing relay detects and prevents operation under threatening conditions. Choose manual reset functionality to protect personnel upon power return or automatic reset functionality to reset lighting and HVAC equipment upon power return. Highly visible LED indicator confirms even at a distance. Internal strain relief provides superior hold to keep cord in place at this critical juncture. Optional Super-Safeway Neo-TEX® Paracril OZO rubber multiple outlet box available for application flexibility.

Specifications

Brand Name Woodhead Sub Brand Super-Safeway
Type GFCI Industrial Duty,Single Phase Voltage Rating 120 V
Amperage Rating 20.0A UPC 786788897420

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok