Abbotsford
kln29601

KLEIN TOOLS 29601 PowerBox 1, Magnetic Mounted Power Strip with Integrated LED Lights

Price $78.31 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:29601
Documents Documents

Description

Klein Tools' rugged PowerBox uses powerful magnets to easily mount anywhere in the metal job box or other magnetic surface, and includes built-in hanging holes for fixed mounting locations. Easily distribute power across your job box with 5-Foot durable power cord. Integrated LED lighting illuminates the inside of any dark job box to quickly find gear. Besides the four surge protected 120V outlets, the two USB-A and one 45W USB-C (PD capable) ports allow for convenient charging of personal devices including phones, tablets, and laptops.

Specifications

Brand Name Klein Tools Item Name Power Strip with Integrated LED Light
Type Indoor, (2) USB A Port Voltage Rating 125 V
Amperage Rating 15 A Number of Outlets 4
Conductor Size 14 AWG NEMA Configuration NEMA 5-15P, 5-15R
Color Orange Indicator Type LED
Material ABS/Polycarbonate Dimensions 5.8 in L x 1.8 in W x 4.7 in
Mounting Magnetic/Hang Holes Temperature Rating -10 to 50 °C
Standards UL 498, 1310, 1363, 1449 Listed, CSA STD C22.2 # 42, 223, 269.3, 308 Certified Application For Job Site Power Box
UPC 092644296017

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok