Abbotsford
lavpd915r

LEGRAND AV PD-915R 15Amp 9-Outlet Rackmount Power - Basic Surge Protection

Price $237.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:PD-915R

Description

Rear distribution outlets with one front convenience outlet. Includes surge and spike protection, as well as EMI filtering. Occupies one rackspace. 9 ft cord with front power switch.

Specifications

Brand Name Middle Atlantic Sub Brand Middle Atlantic Products
Item Name Power Strip Type Horizontal
Voltage Rating 120 V Amperage Rating 15 A
Number of Outlets 9 Cord Length 9 ft
Series/Model PD-815 Material Steel
Finish Black Powder Coat Mounting Rack
Standards UL 1419 Listed, C/US ETL Listed, RoHS Compliant, Green Guard Gold Certified UPC 656747012587

Packages

1 - UNIT - 1
Customers who bought this item also bought