INTERMATIC AG3000G SURGE PROTECTIVE DEVICE, 240 VAC 1PH W/GREEN GROUND LEAD, TYPE 1 OR TYPE 2, OUTDOOR, CONNECTED EQUIPMENT WARRANTY 3YR $7,500
Description
Surge Protective Device, 3-Mode, 120/240 VAC 1Ph w/Green Ground Lead, Type 1 or Type 2, Outdoor, Connected Equipment Warranty 3yr $7,500
Specifications
| Brand Name | Intermatic | Item Name | Surge Protective Device |
| Type | Type 1 and 2 | Voltage Rating | 120/240 VAC |
| Short Circuit Rating | 100 kA | Modes of Protection | L1-N, L2-N, L1-L2 |
| Series/Model | AG | Peak Surge Current | 50 kA |
| Nominal Discharge Current | 20 kA | Indicator Type | LED |
| Phase | 1 | Connection | 10 AWG Wire Lead |
| Dimensions | 1-5/8 in W x 4-3/16 in D x 3-7/8 in H | Enclosure Type | NEMA 4X |
| Temperature Rating | -40 to 70 °C | Warranty | 3 yr Limited |
| Standards | cULus Listed, HVACR Rated, California Proposition 65 Warning | UPC | 078275157682 |
Packages
| 1 - UNIT - 1 |