MERSEN STXR480S05 480/240V Split Phase 20kA SURGE-TRAP® STXR Series Surge Protection for Power Lines
Description
The most popular range in the STX series offering, the Surge-Trap® Type 1 STXR meets requirements for UL1449 Fourth Edition and is ideal for the replacement of obsolete surge arrestors. The STXR Series SPD feature TPMOV® technology inside making them the safest product available. With a small, compact design and line or load installation flexibility the STXR series is the perfect fit for branch panel and/or individual equipment protection.FEATURES:• Designed with the industry leading Mersen TPMOV® Technology• LED status indicator (ON = Good, OFF = Replace)• NEMA 4X enclosure for outdoor or indoor use• Fits 3/4" knockouts with 3' leads for easy installation• Optional mounting bracket for surface mount applications• Optional audible alarm and remote dry contacts• For use in ANSI/UL Type 1 or 2 SPD installations• Up to 10 modes of Protection (L-N, L-L, L-G optional, N-G optional)• 5-year warranty
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Surge-Trap® |
Item Name | Surge Protective Device | Voltage Rating | 480/240 V |
Short Circuit Rating | 200 kA | Modes of Protection | L-L, L-N, L-G, N-G |
Series/Model | STXR | Frequency Rating | 50/60 Hz |
Nominal Discharge Current | 20 kA | Indicator Type | LED |
Connection | Leads | Dimensions | 3.35 in W x 3.35 in H x 3.12 in D |
Mounting Type | 3/4-14 Hub | Enclosure Type | NEMA 4X |
Environmental Conditions | UL94-5VA Flammability, 0 - 95% Non-Condensing Relative Humidity | Temperature Rating | -40 to 85 °C |
Warranty | 5 yr | Standards | ANSI/UL 1449 4th Edition, Type 1 SPD, File E210793, CSA C22.2, Type 1 SPD, ANSI/IEEE C62.41.1, C62.41.2, C62.45, UL96A Lightning Protection, RoHS Compliant |
Application | For Branch Panel and/or Individual Equipment Protection |
Packages
1 - UNIT - 1 |