Abbotsford
kilvr1034

HUBBELL VR1034 100Amp 600V 3-Pole/4-Wire VersaMate® Metallic Pin & Sleeve Receptacle

Price $652.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VR1034
Documents Documents

Description

VersaMate® metallic receptacles are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus.Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:• Pulp & Paper Mills • Breweries• Electrical Power Plants • Refineries• Petrochemical Plants • Chemical Plants• Wastewater Treatment • Grain Facilities• Marine, Docks, Ports • Textile Manufacturing• Construction Sites • Food Processing Facilities

Specifications

Brand Name Killark Sub Brand Versamate®
Item Name Pin and Sleeve Receptacle Type Straight Angled
Voltage Rating 600 VAC, 250 VDC Amperage Rating 100 A
Number of Poles 4 Number of Wires 3
NEMA Rating NEMA 4X Conductor Size 4-2 AWG Regular Stranding, 4-2 AWG Extra Flex
Material Copperfree Aluminum Color Gray
Finish Baked Powder Epoxy/Polyester Finish Frequency Rating 50 - 400 Hz
Terminal Connection Screw Dimensions 114.3 mm W x 114.3 mm H
Standards UL Listed, CSA Certified Application For Wet, Cold, Hosedown, Hazardous or Corrosive Areas in Such Industrial Applications as Pulp and Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Refineries, Chemical Plants, Grain Facilities, Textile Manufacturing, and Food Processing Facilities
UPC 783936078656

Packages

1 - UNIT - 1 250 - UNIT - 250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok