Abbotsford
eag11672

COOPER WIRING 30A 125/250V 3-Pole/4-Wire NEMA14-30 Dryer Receptacle, Black

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:1167-2-SP

Description

Eaton Arrow Hart, Duplex Receptacle Combination, Stay-Open, Weatherproof, Single gang made of tough plastic for Industrial application.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Straight Blade Receptacle Type Combination, Stay-Open, Rectangle, 1-Gang
Grade Commercial Voltage Rating 125/250 V
Amperage Rating 30 A Number of Poles 3
Number of Wires 4 Connection Type Plug
NEMA Rating 14-30R Material Tough Plastic and Steel Cover
Color Black Finish Non-Metallic, Galvanized
Dimensions 4.56 in L x 2.87 in H Mounting Type Horizontal
Temperature Rating -20 to 75 °C Standards CSA Certified, UL Listed, NOM Certified
Application For Copper or Aluminum Wire UPC 032664520624

Packages

1 - UNIT - 1 16 - UNIT - (16)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok