pas5262red

PASS & SEYMOUR 5262RED 15Amp 125V Hard Use Spec Grade Duplex Receptacle - Back & Side Wire, Red

In Stock
Price $10.33 / EA
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:5262red

Description

FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated and tabbed steel strap locked in to face and back body to resist pulling away from face/body assembly. • .032 inch thick, brass, triple-wipe power contacts for lasting retention. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • Impact-resistant nylon face. • 8 hole internal screw-pressure-plate back wire terminals accept #10 - #14 AWG solid or stranded copper or copper-clad conductors. • Terminal compartments isolated from each other for positive conductor containment. • Tri-drive terminal and mounting screws. • Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Hard Use
Grade Specification Size 1.322 L x .780 W x 3.281 H In
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
Connection Type Back and Side Wire NEMA Rating 5-15R
Conductor Size 14-10 AWG Material Nylon
Color Red Terminal Connection Screw
Dielectric Strength 2000 V Dimensions 1.322 in L x 0.78 in W x 3.281 in H
Mounting Type Wall Temperature Rating -40 to 60 °C
Environmental Conditions UL 94 Requirements, V2 Rated Flammability Standards UL 498, CSA C22.2 No. 42
Application Commercial Grade

Packages

1 - UNIT = (1) 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok