Abbotsford
pas3894

PASS & SEYMOUR 3894 50Amp 125/250V 3-Pole/4-Wire NEMA 14-50R Straight Blade Power Outlet, Black

Price $64.30 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:3894

Description

50Amp 125/250V 3-Pole/4-Wire Straight Blade Power Outlet.FEATURES AND BENEFITS:• Quality Materials• Durability• Time-Tested Design• Mounting: Flush Mount• Depth: 2.2"• Height: 3.75"• Width: 2.5"

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Single Receptacle Type Straight Blade Receptacle
Grade Industrial/Specification Size 3.8 in
Voltage Rating 125/250 V Amperage Rating 50 A
Number of Poles 3 Number of Wires 4
Connection Type Wire Ground NEMA Rating 14-50
Conductor Size 4 AWG Material Thermoplastic
Color Black Terminal Connection Screw
Dimensions 3.8 in Mounting Type Wall
Standards UL 498 Application Industrial Spec Grade
UPC 785007807905

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok