Abbotsford
pas3801

PASS & SEYMOUR 3801 30Amp 250V 2-Pole/3-Wire NEMA 6-30R Flush Mount Straight Blade Receptacle, Black

Price $25.12 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:3801

Description

30Amp 250V 2-Pole/3-Wire Flush Mount Straight Blade Receptacle, Black.FEATURES AND BENEFITS:• Quality Materials. • Durability. • Time-tested Design.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Single Receptacle Type Straight Blade Receptacle
Grade Industrial/Specification Size 3.8 in
Voltage Rating 250 V Amperage Rating 30 A
Number of Poles 2 Number of Wires 3
Connection Type Wire Ground NEMA Rating 6-30
Conductor Size 4 AWG Material Thermoplastic
Color Black Terminal Connection Screw
Dimensions 3.8 in Mounting Type Wall
Standards UL 498 Application Industrial Spec Grade
UPC 785007380101

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok