
COOPER INDUSTRIES CS6369 50Amp 125/250V California Standard Grade Receptacle, Black
Description
Eaton locking receptacle, No.10-6 AWG, 50 A, Industrial, 125/250 V, back wiring, black, single, Non-NEMA, three-pole, four-wire, steel, California standard.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart, Hart Lock |
Item Name | Locking Single Receptacle | Type | Locking Receptacle |
Grade | Industrial | Voltage Rating | 125/250 VAC |
Amperage Rating | 50 A | Number of Poles | 3 |
Number of Wires | 4 | NEMA Configuration | Non-NEMA |
Connection Type | Back | Conductor Size | 10-4 AWG |
Material | Glass-Filled Nylon | Color | Black |
Phase | 3 | Grounding | Grounding |
Contact Material | Brass Alloy | Dimensions | 6-1/4 in L x 3 in W x 3-1/4 in H |
Mounting Type | Plate | Temperature Rating | 40 - 105 °C |
Environmental Conditions | Meets UL94 Requirements, V0 Rated | Standards | UL Listed, CSA Certified, NAFTA and RoHS Compliant |
UPC | 040893674834 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |