COOPER WIRING DEVICES AHCL2130R REC CCL 30A 120/208V4P5W BLK/BLU
Specifications
Type | Locking Receptacle | Number of Poles | 4 |
Material | Nylon | Color | Black |
UPC | 032664758454 |
Packages
10 - UNIT - (10) |
Type | Locking Receptacle | Number of Poles | 4 |
Material | Nylon | Color | Black |
UPC | 032664758454 |
10 - UNIT - (10) |