Abbotsford
wrmrfpcruaucni

WIREMOLD RFPCRUAUC-NI Round Furniture Power Center 1-Outlet and Combo USB-A +USB-C, Nickel

Price $112.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:RFPCRUAUC-NI

Description

Round Furniture Power Centers bring a sleek, modern design with the functionality of USB and traditional power together. Quick and easy installation means nearly every piece of furniture can be powered up and ready to recharge devices. A sleek design and tamper-resistant receptacles bring your furniture a step above ordinary.


Simply cut an opening, insert, tighten clamps, snap on the bezel and plug in.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Furniture Power Center Type Round, USB A/C
Voltage Rating 125 VAC Amperage Rating 15 A
Dimensions 2 1/8 in L x 3 in W x 3 in D Number of Outlets 1
Cord Length 6 ft Mounting Type Recessed
Includes (1) Tamper-Resistant Receptacles, (2) 3.1 A USB Ports Standards ETL Listed, RoHS 2011/65/EU Compliant, 2015/863
Application Commercial UPC 786776192889

Packages

1 - UNIT - 1 5 - UNIT - 5