
WIREMOLD RFPCUAUC-NI OUTLET RND FPC USB ONLYCOMBO USB-A + USB-C NKL
Description
Round Furniture Power Centers bring a sleek, modern design with the functionality of USB and traditional power together. Quick and easy installation means nearly every piece of furniture can be powered up and ready to recharge devices. A sleek design and tamper-resistant receptacles bring your furniture a step above ordinary.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Furniture Power Center | Type | Round, USB A/C |
Voltage Rating | 125 VAC | Amperage Rating | 15 A |
Dimensions | 2-1/4 in L x 3-5/16 in D x 2-1/4 in H | Material | Synthetic |
Number of Outlets | 2 | Cord Length | 6 ft |
Mounting Type | Recessed | Includes | (2) 3.1 A USB Ports |
Standards | ETL Listed, RoHS 2011/65/EU Compliant, 2015/863 | Application | For Commercial Use |
UPC | 786776192919 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |