EATON T0-3-8048/EZ Klockner Moeller Rotary Ammeter Switch
Description
Ammeter changeover switch, 3 current transformer, FS L3-0-L1-L2, 90°, 48x48mm, flush mounting.
Specifications
Brand Name | Eaton | Item Name | Ammeter Changeover Switch |
Type | Rotary cam switch | Action | 90° Throw |
Dimensions | 4.5 x 1.9 x 1.9 in | Mounting Type | Flush |
Standards | CSA Certified, EN 60204, IEC 60947 Part 3, UL Listed | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 015080364898 |
Packages
1 - UNIT - 1 |