Abbotsford
tec35130

TECHSPAN 35-130 20/10Amp 125/250V Techspan Heavy Duty Toggle Switch, SPDT, ON-ON

Price $12.22 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:35-130

Description

Heavy duty toggle switch. ON-ON circuit function. 20 A at 125 VAC, 10 A at 277 VAC. Bat actuator style. Metal actuator material. Screw terminal type.

Specifications

Brand Name Techspan Item Name Toggle Switch
Type Bat Handle Amperage Rating 20 A
Number of Poles 1 Actuator Toggle
Contact Configuration SPDT Action On-On
Terminal Connection Screw Terminal Mounting Screw Mount
UPC 776856194230

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok