Abbotsford
cwd7624347v

COOPER INDUSTRIES 7624-347V 20Amp 347V 4-Way Commercial Grade AC Decorator Switch - Back and Side Wire, Ivory

Price $79.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7624-347V

Description

Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.PRODUCT FEATURES:- Tapered back wire openings handle multiple wire sizes and types for applications up to #10 AWG solid or stranded wire- One-piece wrap around auto-grounding strap for ground integrity in severe conditions- Welded construction provides superior assembly security under heavy use- Stippled line and ground contacts ensure solid contact; ground screw clamp provides secure wiring and reduces installation time- Tarnish resistant with minimal color change over time

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Decorator Switch Type 4-Way
Grade Specification Voltage Rating 347 V
Amperage Rating 20 A Conductor Size 10 AWG
Wiring Type Back and Side Wired Color Ivory
UPC 032664719707

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok