Abbotsford
pas2626i

PASS & SEYMOUR 2626-I 20Amp 120V 3-Way Illuminated Decorator Switch, Ivory

Price $69.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:2626I

Description

Three-way, Back and Side Wire, Illuminated Decorator Switch, 20 amps, 120 volts. FEATURES & BENEFITS:- Impact-resistant polycarb back body and frame.- Cushioned thermoplastic paddle assures smooth, quiet, long term operation.- Unique single rocking butterfly contact provides long term consistent performance with significantly fewer moving parts.- Internal screw-pressure-plate back and side wire capability for easy installation with #14 - #10 stranded or solid copper/copper clad wire.- Terminals made of high conductivity brass and serrated for maximum wire gripping.- Silver alloy contacts integrally formed to the butterfly actuator assures reliable performance.- Integral auto-ground clip for positive ground to metal boxes.- Tri-drive ground, terminal, and mounting screws.- All terminal screws backed out, ready-to-install.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Decorator Switch Type Illuminated, 3-Way
Voltage Rating 120 V Amperage Rating 20 A
Maximum Load Capacity 3 W Number of Poles 1
Contact Rating 20 A at 120 VAC Color Ivory
Dimensions 4-1/4 in Mounting Type Wall
Standards UL 20 Listed Application For Industrial use
UPC 785007539837

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok