COOPER INDUSTRIES DF10P-C2 0-10V 120V/277V 1-Pole/3-Way Decorator Dimmer with Color Change Kit, Light Almond/White/Ivory
Description
The 0-10V Dimmer provides full-range classic linear-slide dimming for 0-10 Volt compatible dimmable light sources. These units are ideal for residential and light commercial applications and are compatible with Eaton Wiring Devices Decorator style devices and wallplates. Units feature a preset “ON/OFF” switch that automatically returns controlled light(s) to a preset level without disturbing the brightness level. The device is designed for both Single-Pole (one location) and 3-Way (multi-location) applications.
Specifications
Brand Name | Cooper Industries | Item Name | Decorator Dimmer |
Type | 3-Way | Voltage Rating | 120 - 277 VAC |
Action | Slider | Color | Ivory,Light Almond,White |
Power Rating | 1200 - 1660 W | Dimensions | 2.1 in L x 3.8 in W x 5.9 in H |
Environmental Conditions | Indoor | Standards | cULus Listed, NOM Certified |
Application | For Lighting Control | UPC | 032664736834 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |