×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
LUTMACL153MPD

LUTRON 120V 1-Pole/3-Way Multi-Location Maestro LED+ Dimmer, Palladium

Price $66.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MACL-153M-PD-C
Documents Documents

Description

Can be installed in single-pole, 3-way, or multi-location applications. Easy-to-operate tap switch turns lights on/off to preset light level. Side rocker buttons dim and brighten the lights. Advanced programming settings for features such as customizable delayed-fade-to off. Installs in as little as 15 minutes in homes of all ages – no neutral required. Rated for up to 150 Watts of dimmable LED/CFL bulbs or 600-Watt of Incandescent/Halogen bulbs. Lutron patented technology to optimize the dim range of your bulb and prevent interference with other dimmers in the home.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Digital Fade Dimmer Type 3-Way, Multi-Location
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 150 W LED/CFL, 600 W Incandescent/Halogen Number of Poles 1
Material Metal/Plastic Color/Finish Palladium
Action Tapswitch Connection Type Screw Terminal
Operating Temperature 0 - 40 °C Environmental Conditions 0 - 90% Humidity
Dimensions 2.94 in W x 4.69 in H Mounting Wallbox
Standards CSA Certified, NOM Certified, UL Listed Application For Lighting Control
UPC 784276269377

Packages

1 - UNIT - 1 24 - UNIT - 24