Abbotsford
lutmkdla

LUTRON MK-D-LA 1-Piece Color Change Kit for Maestro C·L PRO Dimmer, Light Almond

Price $14.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MK-D-LA
Documents Documents

Description

1-Piece Color Change Kit for Maestro C·L PRO Dimmer, Light Almond. This color change kit does not include wallplates.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Color Change Kit Type 1-Piece
Material Plastic Color/Finish Light Almond
Mounting Surface Special Features Replacement Button Kit for RadioRA 2 or HomeWorks dimmers
Standards NOM Application For Maestro C-L PRO Dimmer
UPC 784276263443

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok