Abbotsford
lutdv603phalcsa

LUTRON DV-603PH-AL-CSA 600W 120V 3-Way Diva Incandescent/Halogen Preset Dimmer with Locator Light (Clamshell Packaging), Almond

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:DV-603PH-AL-CSA
Documents Documents

Description

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.

Specifications

Brand Name Lutron Sub Brand Diva
Type Dimmer, 3-way, clamshell packaging Voltage Rating 120 VAC
Frequency Rating 60 Hz Number of Poles 1 Pole
Material Metal/Plastic Operating Temperature 0 to 40 degrees Celsius
Mounting Wallbox Standards UL, CSA, NOM
Application Lighting Control UPC 027557495820

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok