Abbotsford
lutdvw600phbrcsa

LUTRON DVW-600PH-BR-CSA 600W 120V 1-Pole Diva Dimmer Preset Duo with Plate SP (Clamshell Packaging), Brown

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:DVW-600PH-BR-CSA
Documents Documents

Description

Diva Dimmer with Locator Light and Wallplate, Incandescent/Halogen, Single-pole, preset, clamshell packaging, 120V/600W in brown, for Canada

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Dimmer Type Paddle, Clamshell Packaging
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Number of Poles 1
Material Metal, Plastic Color/Finish Brown
Indicator Type Incandescent or Halogen Connection Type Wire Lead
Operating Temperature 0 - 40 °C Dimensions 75 mm W x 119 mm H
Mounting Wallbox Special Features Controls 600 W Incandescent or Halogen Loads, Paddle Turns On/Off, Slide Up to Brighten, Down to Dim
Includes Wallplate Standards UL Listed, CSA Certified, NOM Certified
Application Lighting Control UPC 027557379069

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok