LUTRON DVSCRP-253P-SW 250W 120V 1-Pole/3-Way Diva Satin Colors Reverse-Phase Electronic Low-Voltage Dimmer, White
Description
Dimmer for ELV, LED, CFL, Halogen, and Incandescent dimmable bulbs. FEATURES:• On/off paddle switch with a linear-slide dimmer for a standard designer wallplate opening.• Built-in soft-glow locator light behind paddle switch.†• UL® Listed to control: — Dimmable LED with integrated driver — Dimmable compact fluorescent (CFL) with integrated ballast — Incandescent/Halogen — Electronic Low-Voltage (ELV) transformers with halogen or LED (see Lutron App Note #559)• Reverse-phase type control. Neutral wire connection is required in the wallbox.• 100% factory tested.
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Dimmer | Type | Paddle, Reverse-Phase, 3-Way |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 250/500 W | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | Snow |
Indicator Type | LED/CFL, Incandescent, Low-Voltage | Connection Type | Wire Lead |
Operating Temperature | 0 - 40 °C | Dimensions | 75 mm W x 119 mm H |
Mounting | Wallbox | Special Features | Controls 120 V/250 W LED/CFL, and 500 W Inc and ELV Loads, Paddle Turns On/Off, Slide Up to Brighten, Down to Dim |
Standards | UL Listed, CSA Certified, NOM Certified | Application | Lighting Control |
UPC | 784276226325 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |