Abbotsford
lutdvstvbl

LUTRON DVSTV-BL Diva 1-Pole 3-Way Diva 0–10 V Control, Black

Price $87.50 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:DVSTV-BL
Documents Documents

Description

The Diva 0-10V dimmer switch is a simple solution is designed to match existing design style switches and accessories. Easily turn the lights on and off with a paddle switch, and use the slide control to adjust the lights to the perfect level. The new Diva 0 - 10-Volt dimmerswitch is a 0-10 VDC dimmer with 3-way functionality for 3rd party 0-10-Volt fixtures (LED and fluorescent), no separate power pack required. Coordinating wall plate sold separately.

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Dimmer with Switching Box Type 3 Way, Paddle
Voltage Rating 120 - 277 VAC Frequency Rating 60 Hz
Amperage Rating 8 A/50 mA Power Rating 2216 W
Number of Poles 1 Material Metal/Plastic
Color/Finish Black Connection Type Wire Lead
Operating Temperature 32 To 104 °F Environmental Conditions Indoor Use Only
Dimensions 119 x 75 mm Mounting Wallbox
Standards UL Listed, CSA Certified Application For 0 - 10 V LED or Fluorescent Lighting Control
UPC 784276099578

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok