Abbotsford
lutmas8amwh

LUTRON MA-S8AM-WH 8Amp 120V 1-Pole Maestro Multi Location Digital Switch, White

Price $62.57 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MA-S8AM-WH
Documents Documents

Description

Maestro Switch - Gloss Finish, Incandescent/halogen, Magnetic Low-voltage, Electronic Low-voltage, Fluorescent, Multi-location/single-pole, 120v/8a

Specifications

Brand Name Lutron Sub Brand Maestro
Type Electronic Switch,Multi-location/single-pole Voltage Rating 120 V
Amperage Rating 8 A Number of Poles 1
Material Metal,Plastic Contact Configuration N-O
Connection Type Screw-Type Terminals Operating Temperature 32 To 104 °F
Mounting Wallbox Standards UL cUL
Application Lighting UPC 027557082617

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok