Abbotsford
lutnlv1003pwh

LUTRON NLV-1003P-WH 120V 800W 3-Way 1-Pole Nova Dimmer Slide-to-Off Magnetic, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:NLV-1003P-WH
Documents Documents

Description

NOVA® Dimmer features voltage compensation maintains stable light levels, despite line voltage variations. Mechanical air-gap to disconnect load power. Slide adjusts light to suit any activity. Coordinating wallplate included.

Specifications

Brand Name Lutron Sub Brand Nova®
Item Name Preset Dimmer Type 3-Way, Slide-to-Off, Untreated
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 800 W Number of Poles 1
Material Metal/Plastic Color/Finish White
Action Slide Enclosure Type Plastic
Connection Type Wire Leads Operating Temperature 0 - 40 °C
Dimensions 116 mm H x 75 mm W Mounting Wallbox
Special Features Button Turns On/Off to Slider Level, Slide Up to Brighten, Down to Dim Includes Adapter Plate
Standards UL, CSA NOM Certified, ANSI/IEEE Std. C62.41-1980 Application For Lighting Control
UPC 027557393928

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok